Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chair with Chrome-Plated Legs, 14 in. Ht, Key Lime
Mfr # 8144JC1130
Zoro # G611899908
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8144JC1130
- Zoro # G611899908
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a vibrant and versatile seating option that combines functionality with style. Designed with children in mind, this chair is perfect for classrooms, playrooms, daycare centers, or any space where little ones gather. Crafted with utmost care, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The vibrant key lime color adds a pop of freshness and liveliness to any environment, making it visually appealing for both children and adults. The 14-inch height of the chair is specifically designed for young children, allowing them to comfortably sit and engage in various activities. Whether it's storytime, arts and crafts, or group discussions, this chair provides a comfortable and supportive seating experience. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or spaces with limited storage options. Additionally, the Berries Stacking Chair is designed with safety in mind. The rounded edges and corners minimize the risk of accidents, ensuring a worry-free environment for children to explore and learn. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a practical, stylish, and child-friendly seating solution that effortlessly combines comfort, durability, and aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19 (ALI38227-C819GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSABK)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-498A-NY-GG)
- RAINBOW OUTDOOR Limo Set of 4 Stackable Armchair-Red (RBO-LIMO-RED-C-SET4)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Gray (86484-G)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- Jonti-Craft Seating