Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Purple
Mfr # 8142JC1004
Zoro # G711900009
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8142JC1004
- Zoro # G711900009
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chair with Chrome-Plated Legs in a vibrant shade of purple is a versatile and stylish seating option for any space. With a height of 12 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision and attention to detail, this chair features a sturdy and durable construction. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant purple color adds a pop of fun and excitement to any environment, making it visually appealing for children. The chair is ergonomically designed to provide maximum comfort and support. The contoured seat and backrest ensure proper posture and reduce strain on the child's body during extended periods of sitting. The smooth edges and rounded corners make it safe for children to use, minimizing the risk of accidents or injuries. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or areas with limited space. The Berries Stacking Chair with Chrome-Plated Legs in purple is not only functional but also easy to clean and maintain. The durable polypropylene material is resistant to stains, spills, and scratches, ensuring its longevity and preserving its vibrant color for years to come. Overall, the Berries Stacking Chair with Chrome-Plated Legs in purple is a fantastic seating option for young children. Its combination of style, durability, comfort, and functionality makes it an excellent choice for any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Dispenser Funnel Guide (2180224)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- UNIVERSAL ONE Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-498A-GY-GG)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- FLASH FURNITURE Clear Stacking Side Chair (FH-161-APC-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- KFI Poly Stack Chair, Sky Blue (CS2300-P35)
- FLASH FURNITURE Burg Stack Chair-Black Frame (5-RUT-188-BY-GG)
- FLASH FURNITURE Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs (827FABRIC-BCG-SB)
- Jonti-Craft Stacking Chairs