Shop All Stacking Chairs
Jonti-Craft
Berries Stacking Chair with Chrome-Plated Legs, 10 in. Ht, Key Lime
Mfr # 8140JC1130
Zoro # G911899677
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 8140JC1130
- Zoro # G911899677
- Country of Origin Mexico
- Category Stacking Chairs
Description
The Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a vibrant and versatile seating option that combines functionality with style. Designed with children in mind, this chair is perfect for classrooms, playrooms, daycare centers, or any space where little ones gather. Crafted with utmost care, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide stability but also add a touch of modern elegance to the overall design. The vibrant key lime color adds a pop of freshness and liveliness to any environment, making it visually appealing for both children and adults. The 10-inch height of the chair is specifically designed for young children, allowing them to comfortably sit and engage in various activities. Whether it's storytime, arts and crafts, or group discussions, this chair provides a comfortable and supportive seating experience. One of the standout features of this chair is its stackable design. When not in use, these chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or spaces with limited storage options. Additionally, the Berries Stacking Chair is easy to clean and maintain, thanks to its smooth and non-porous surface. Simply wipe it down with a damp cloth or mild disinfectant, and it will be ready for the next use. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Key Lime is a practical, stylish, and durable seating solution that prioritizes the comfort and needs of young children.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- DESIGNERS TOUCH Valance for Cordless 2.5-in wide Faux Wood Blinds - 72 in. W (10793478563173)
- BETTERBEDS Stack Chairs- with Casters- 22.5 in. x 19.5 in. x 32.5 in.- 2-CT- BK (BE3754704)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- FLASH FURNITURE Gray Plastic Stack Chair with Lumbar Support (RUT-NC618-GY-GG)
- ATLAS COMMERCIAL PRODUCTS Stainless Steel Ava Dining Chair, Silver (AVA41SLVR)
- FLASH FURNITURE Org Plastic Sled Stack Chair (5-RUT-498A-ORANGE-GG)
- ALERA Mesh Guest Stacking Chair, Blk (ALEEL4314)
- FLASH FURNITURE Lowell Contemporary Design Orange Plastic Stack Chair, PK4 (4-LF-7-07C-ORNG-GG)
- Jonti-Craft Seating