Shop All Activity & Classroom Tables
Jonti-Craft
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Red/Gray
Mfr # 6418JCM008
Zoro # G911900533
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6418JCM008
- Zoro # G911900533
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Square Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction with a freckled gray laminate tabletop that is resistant to scratches and stains. The red and gray accents add a pop of color, making it visually appealing and engaging for children. The square shape of the table provides ample space for multiple children to work and play together, promoting social interaction and teamwork. Whether it's for group projects, arts and crafts, or board games, this table offers a spacious and comfortable surface for various activities. The mobile feature of this table allows for effortless reconfiguration of the learning space, enabling teachers to adapt the environment to different teaching styles and activities. With its smooth-rolling casters, this table can be easily moved around the room, creating flexible learning zones and encouraging dynamic engagement. Ideal for classrooms, daycare centers, or playrooms, the Berries Square Activity Table combines functionality, durability, and aesthetic appeal. It is a versatile piece of furniture that enhances the learning experience and fosters creativity and collaboration among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- TRADEMARK FINE ART Marnie Bourque 'Sunflower Seeds' Canvas Art, 24x32 (ALI44470-C2432GG)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-TABLE-GG)
- BASICWISE 23 X 12 X 8 (QI003253G)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- Jonti-Craft Office & School Tables