Shop All Activity & Classroom Tables
Jonti-Craft
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Purple/Gray
Mfr # 6418JCM004
Zoro # G811900671
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6418JCM004
- Zoro # G811900671
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Square Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction with a freckled gray laminate tabletop that is resistant to scratches, stains, and spills. The purple and gray accents add a touch of vibrancy and style to the overall design, making it visually appealing for children of all ages. The square shape of the table provides ample space for multiple children to engage in various activities simultaneously, promoting social interaction and teamwork. Whether it's for group projects, arts and crafts, or even snack time, this table offers a spacious and comfortable surface for children to work and play. Additionally, the height of the table is adjustable, allowing it to accommodate children of different ages and sizes. This feature ensures that the table can grow with the children, providing them with a comfortable and ergonomic workspace throughout their developmental years. With its mobile design, durable construction, and vibrant color scheme, the Berries Square Activity Table is a practical and visually appealing choice for any educational or recreational setting. It offers a versatile and engaging space for children to learn, create, and collaborate, making it an essential piece of furniture for any classroom or play area. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Yellow (XU-A3048-REC-YEL-T-P-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.25", Laminate Top, Grey (XU-A3672-REC-GY-H-A-GG)
- FLASH FURNITURE White Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-WH-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-9-KID-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- Jonti-Craft Office & School Tables