Shop All Activity & Classroom Tables
Jonti-Craft
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Gray/Gray
Mfr # 6418JCM000
Zoro # G811900510
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6418JCM000
- Zoro # G811900510
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Square Activity Table in a generous size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement to suit your needs. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The freckled gray finish adds a touch of style and sophistication to any space, while the gray legs and edges provide a cohesive look. This activity table is perfect for a wide range of activities, from arts and crafts to group projects and games. Its spacious surface provides ample room for multiple children to work and play together, fostering collaboration and social interaction. The square shape allows for easy placement against walls or in corners, maximizing the use of space in your classroom or play area. Whether you're a teacher looking to create an engaging learning environment or a parent seeking a versatile table for your child's playroom, the Berries Square Activity Table is a fantastic choice. With its mobile design, durable construction, and stylish appearance, this table is sure to enhance any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- ELK HOME Oria Vase - Small (S0016-10123)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- BESTAR L Shaped Desk, 71-1/8" D, 82-3/4" W, 30-3/8" H, Slate/Sandstone, Melamine (93883-59)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 25.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-P-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-A-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- Jonti-Craft Activity & Classroom Tables