Shop All Activity & Classroom Tables
Jonti-Craft
Berries Square Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6418JCA114
Zoro # G811899807
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6418JCA114
- Zoro # G811899807
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate top not only adds a touch of style but also provides a smooth and easy-to-clean surface. Whether it's paint, glue, or markers, any mess can be easily wiped away, making cleanup a breeze. The vibrant orange and gray accents on the table's edges add a pop of color, creating an inviting and stimulating environment for children. The A-height of the table ensures that it is the perfect height for young learners, promoting proper posture and comfort during activities. With its generous size, this square activity table provides ample space for multiple children to work and play together. It encourages collaboration, social interaction, and the development of important skills such as sharing and communication. The Berries Square Activity Table is not only functional but also aesthetically pleasing. Its modern design and color scheme make it a stylish addition to any classroom or playroom. Whether you're a teacher, parent, or caregiver, this table is sure to enhance any learning or play environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-0043-2-MOON-TBL-GREEN-E-GG)
- TECHNI MOBILI Techni Mobili RTA-KS40-RED Kids Gaming & Student Racer Chair with Wheels; Red - 35.25-39.25 x 22 x 21.25 in. (RTA-KS40-RED)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Red (XU-A48-RND-RED-T-P-GG)
- Jonti-Craft Activity & Classroom Tables