Shop All Activity & Classroom Tables
Jonti-Craft
Berries Six Leaf Activity Table, A-height, Driftwood Gray/Gray/Gray
Mfr # 6458JCA450
Zoro # G911900410
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6458JCA450
- Zoro # G911900410
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Six Leaf Activity Table in A-height, with its stunning Driftwood Gray/Gray/Gray color combination, is a versatile and stylish addition to any classroom or play area. This table is specifically designed to cater to the needs of young learners, providing them with a comfortable and engaging space to explore, learn, and create. Crafted with utmost precision and attention to detail, this activity table features a durable laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity even in the face of daily wear and tear. The driftwood gray finish adds a touch of sophistication, while the gray edges and legs perfectly complement the overall aesthetic. Measuring at an A-height, this table is ideal for children aged 4 to 14 years, allowing them to comfortably sit and work on various activities. The six-leaf design provides ample space for multiple children to collaborate and engage in group projects, fostering teamwork and social interaction. The rounded corners and edges ensure the safety of young learners, minimizing the risk of accidents or injuries. The adjustable legs allow for customization, accommodating children of different heights and ensuring ergonomic seating positions. Whether it's for arts and crafts, group discussions, or individual tasks, the Berries Six Leaf Activity Table in A-height is a versatile and functional piece of furniture that promotes active learning and creativity. Its sleek design, combined with its durability and practicality, makes it a perfect choice for classrooms, playrooms, or any educational environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- ZORO SELECT Leather Executive Chair, 23 1/2-, Fixed (452R16)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-TABLE-GG)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A6066-HRSE-GY-T-A-GG)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-10-CARD-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- Jonti-Craft Activity & Classroom Tables