Shop All Activity & Classroom Tables
Jonti-Craft
Berries Six Leaf Activity Table, 60 in., A-height, Maple/Black/Black
Mfr # 6458JCA011
Zoro # G911900595
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6458JCA011
- Zoro # G911900595
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Six Leaf Activity Table in a 60-inch size, with an A-height, and a stunning Maple/Black/Black color combination, is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space to work, play, and interact. Crafted with utmost precision and attention to detail, this activity table features a durable and sturdy construction, ensuring its longevity and resilience to withstand the rigors of daily use. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze. The sleek black edge banding adds a touch of sophistication while protecting the table from chipping and wear. The six-leaf design of this table offers ample space for multiple children to gather around and engage in collaborative activities, fostering teamwork and social interaction. The A-height of the table is specifically tailored to accommodate younger children, promoting proper posture and ergonomics during various activities. Whether it's used in a classroom, daycare center, library, or even at home, this activity table provides a versatile platform for a wide range of activities. From arts and crafts projects to group discussions and board games, the possibilities are endless. The Maple/Black/Black color scheme adds a modern and contemporary touch to any space, effortlessly blending with existing decor. Overall, the Berries Six Leaf Activity Table in a 60-inch size, with an A-height, and a Maple/Black/Black color combination, is a functional, durable, and visually appealing piece of furniture that enhances any learning or recreational environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 25.125", Laminate Top, Wood Grain (XU-A3672-REC-OAK-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Yellow (XU-A3072-REC-YEL-H-P-GG)
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Red (YU-YCY-060-RECT-TBL-RED-GG)
- Jonti-Craft Office & School Tables