Shop All Activity & Classroom Tables
Jonti-Craft
Berries Six Leaf Activity Table, 60 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6458JCA114
Zoro # G911900670
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6458JCA114
- Zoro # G911900670
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Six Leaf Activity Table in a 60-inch size, with an A-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a unique six-leaf shape, allowing ample space for multiple children to work and play together. Its generous size ensures that there is enough room for various activities, such as arts and crafts, group projects, or even snack time. The A-height design is specifically tailored for younger children, providing them with a comfortable seating position and easy access to the tabletop. Constructed with durability in mind, this activity table is built to withstand the rigors of daily use. The sturdy freckled gray laminate top is resistant to scratches and stains, ensuring its longevity. The vibrant orange and gray accents add a pop of color to any space, creating a visually appealing and stimulating environment for young learners. Furthermore, the Berries Six Leaf Activity Table is designed with safety in mind. The rounded corners and edges eliminate the risk of accidents, making it a reliable choice for busy classrooms or playrooms. The adjustable legs allow for customization, ensuring that the table can be set at the perfect height for children of different ages and sizes. Overall, the Berries Six Leaf Activity Table in a 60-inch size, with an A-height, is a versatile, durable, and visually appealing addition to any learning space. Its ample size, comfortable design, and vibrant colors make it an ideal choice for fostering creativity, collaboration, and engagement among young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-RECT-TBL-NAT-GG)
- Jonti-Craft Activity & Classroom Tables