Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 48 in. Diameter, A-height, Freckled Gray/Green/Gray
Mfr # 6433JCA119
Zoro # G911901080
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6433JCA119
- Zoro # G911901080
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 48-inch diameter and A-height is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, reading, and even snack time. Crafted with durability and longevity in mind, this table features a sturdy laminate tabletop that is resistant to scratches, stains, and spills. The freckled gray/green/gray color combination adds a touch of vibrancy and style to any space, making it visually appealing for both children and adults. The A-height of this table is specifically designed for younger children, allowing them to comfortably sit and engage in activities without straining their backs or necks. The round shape promotes inclusivity and encourages collaboration, as it allows everyone to face each other and easily interact. With its ample surface area, this table provides plenty of space for multiple children to work and play together. The smooth edges ensure safety, preventing any accidental bumps or injuries during playtime. Additionally, the Berries Round Activity Table is equipped with adjustable legs, allowing you to customize the height to suit the needs of different age groups or accommodate children with varying heights. This feature ensures that the table can grow with your children, making it a long-lasting investment. Overall, the Berries Round Activity Table in a 48-inch diameter and A-height is a practical, durable, and visually appealing piece of furniture that promotes creativity, collaboration, and comfort in any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-005-2-ROUND-TBL-NAT-GG)
- Jonti-Craft Activity & Classroom Tables