Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 48 in. Diameter, A-height, Freckled Gray/Gray/Gray
Mfr # 6433JCA000
Zoro # G911900656
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6433JCA000
- Zoro # G911900656
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 48-inch diameter and A-height is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for group activities, arts and crafts, or even snack time. Crafted with durability in mind, this table features a sturdy laminate tabletop that is resistant to scratches and stains, ensuring it can withstand the rigors of daily use. The freckled gray finish adds a touch of style and sophistication, while the gray legs provide stability and support. With its round shape, this table promotes collaboration and interaction among children, allowing them to easily engage with one another during group projects or discussions. The A-height design is specifically tailored to accommodate younger children, providing them with a comfortable and ergonomic workspace. The ample 48-inch diameter provides plenty of space for multiple children to work and play together, fostering teamwork and cooperation. Whether it's building blocks, drawing, or playing board games, this table offers a versatile surface for a wide range of activities. Additionally, the Berries Round Activity Table is designed with safety in mind. The rounded edges and corners minimize the risk of accidents or injuries, making it a reliable choice for any educational or recreational setting. Overall, the Berries Round Activity Table in a 48-inch diameter and A-height is a durable, functional, and stylish addition to any classroom or play area. Its versatility, ergonomic design, and safety features make it an ideal choice for fostering creativity, collaboration, and learning among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- NATIONAL HOLIDAYS Tree Stand Hi Water Capacity (522-ST)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- VOLLRATH Heyco Strain Relief (17045-3)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0013-2-RECT-TBL-NAT-E-GG)
- FLASH FURNITURE Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", 29 X 57 X 25.37, Yellow (XU-A3060-TRAP-YEL-T-P-CAS-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3060-TRAP-OAK-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-P-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- Jonti-Craft Office & School Tables