Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 42 in. Diameter, E-height, Freckled Gray/Black/Black
Mfr # 6468JCE180
Zoro # G911900052
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6468JCE180
- Zoro # G911900052
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 42-inch diameter, E-height, and adorned in a captivating Freckled Gray/Black/Black color combination is a versatile and stylish addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. The 42-inch diameter offers ample surface area, allowing multiple children to gather around and participate in various activities simultaneously. Whether it's group discussions, arts and crafts, or interactive learning sessions, this table provides the perfect platform for fostering creativity, teamwork, and social interaction. The E-height design ensures that the table is ergonomically suitable for elementary-aged children, promoting proper posture and reducing strain on their backs. This thoughtful feature encourages a healthy and comfortable learning environment, enabling children to focus and engage in their tasks for extended periods. The eye-catching Freckled Gray/Black/Black color scheme adds a touch of sophistication and modernity to any space. The freckled gray tabletop, complemented by the sleek black legs and edging, creates a visually appealing contrast that effortlessly blends with any existing decor or color scheme. Constructed with durability in mind, this table is built to withstand the rigors of daily use in educational settings. The high-quality materials and sturdy construction ensure longevity, making it a reliable investment for years to come. Overall, the Berries Round Activity Table in a 42-inch diameter, E-height, and Freckled Gray/Black/Black color scheme is a versatile, comfortable, and visually appealing addition to any learning environment. It provides an ideal space for children to engage, collaborate, and learn, while also offering durability and style that will enhance any space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple (MT4824PLAPBK)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- Jonti-Craft Activity & Classroom Tables