Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 42 in. Diameter, A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6468JCA451
Zoro # G811900930
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6468JCA451
- Zoro # G811900930
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 42-inch diameter, A-height, and a stunning combination of Driftwood Gray, Key Lime, and Gray finishes is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space to work, play, and interact. Crafted with utmost precision and attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The round shape promotes inclusivity and encourages collaboration, allowing children to gather around and engage in group activities, discussions, or projects. The A-height design is perfectly suited for young learners, providing them with an ergonomic and comfortable seating arrangement. The Driftwood Gray, Key Lime, and Gray finishes not only add a touch of elegance to the table but also make it visually appealing and attractive to children. The combination of these colors creates a vibrant and stimulating environment that fosters creativity and imagination. Whether it's used in a classroom, library, daycare center, or even at home, this Berries Round Activity Table is a versatile piece of furniture that can accommodate various activities such as arts and crafts, reading, writing, or even enjoying a snack. It is easy to clean and maintain, ensuring a hygienic and safe environment for children. Invest in the Berries Round Activity Table - 42 in. Diameter, A-height - Driftwood Gray/Key Lime/Gray, and provide children with a functional, comfortable, and visually appealing space that promotes learning, collaboration, and creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- WAY BASICS Way Basics Eco 2 Shelf Narrow Bookcase, Black (BS-285-340-770-BK)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 25.5", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-P-CAS-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- TECHNI MOBILI Techni Mobili RTA-KS40-RED Kids Gaming & Student Racer Chair with Wheels; Red - 35.25-39.25 x 22 x 21.25 in. (RTA-KS40-RED)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Wood Grain (XU-A3048-REC-OAK-T-P-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- Jonti-Craft Activity & Classroom Tables