Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 36 in. Diameter, E-height, Maple/Black/Black
Mfr # 6488JCE011
Zoro # G911899622
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6488JCE011
- Zoro # G911899622
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 36-inch diameter, E-height, with a stunning Maple/Black/Black color combination, is a versatile and stylish addition to any classroom or play area. This table is designed to provide a comfortable and engaging space for children to learn, play, and interact. Crafted with utmost precision and attention to detail, this activity table features a durable laminate tabletop that is resistant to scratches, stains, and spills. The smooth surface ensures easy cleaning and maintenance, making it ideal for busy environments. The Maple finish adds a touch of warmth and elegance, while the Black edge banding provides a sleek and modern look. The E-height of this table is specifically designed for early childhood settings, allowing young learners to comfortably sit and engage in various activities. The round shape promotes collaboration and encourages social interaction among children, fostering a sense of community and teamwork. Equipped with sturdy and adjustable legs, this table can accommodate children of different heights, ensuring ergonomic seating positions. The Black powder-coated upper legs not only provide stability but also add a contemporary touch to the overall design. Whether it's for group projects, arts and crafts, or snack time, the Berries Round Activity Table offers a spacious and inviting surface for children to explore their creativity and develop essential skills. With its durable construction, attractive design, and functional features, this table is a perfect addition to any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3048-REC-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.37", Laminate Top, Wood Grain (XU-A3048-REC-OAK-T-A-CAS-GG)
- NATIONAL PUBLIC SEATING Rectangle Height Adjust Science Lab Table, 30" x 60, 30" X 60" X 22.25-37.25", Black (SLT3-3060P)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- Jonti-Craft Office & School Tables