Shop All Activity & Classroom Tables
Jonti-Craft
Berries Round Activity Table, 36 in. Diameter, E-height, Freckled Gray/Teal/Gray
Mfr # 6488JCE005
Zoro # G911899851
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6488JCE005
- Zoro # G911899851
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Round Activity Table in a 36-inch diameter, E-height, and featuring a captivating Freckled Gray/Teal/Gray color combination is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space to explore, learn, and interact. Crafted with utmost precision and attention to detail, this activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making it ideal for busy classrooms or playrooms. The attractive Freckled Gray/Teal/Gray color scheme adds a touch of vibrancy and modernity to any space, effortlessly blending with various decor styles. The E-height of this table is specifically designed for early childhood settings, ensuring that it is the perfect height for young learners to comfortably engage in activities such as drawing, coloring, building, or playing games. The round shape of the table promotes inclusivity and encourages collaboration, allowing children to interact with one another and foster social skills. Equipped with adjustable legs, this table can accommodate children of different heights, ensuring that it grows with them throughout their early years. The sturdy steel legs provide stability and support, ensuring that the table remains steady even during energetic play sessions. Whether it is used in a classroom, daycare center, library, or even at home, the Berries Round Activity Table in a 36-inch diameter, E-height, and Freckled Gray/Teal/Gray color combination is a versatile and functional piece of furniture that enhances any learning or recreational environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- HASTINGS HOME Set of 2 Hastings Home 18-Inch Round Stool, Foldable, Carry Handle and 300lb Weight Capacity (860976FQF)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- Jonti-Craft Activity & Classroom Tables