Shop All Activity & Classroom Tables
Jonti-Craft
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Purple/Gray
Mfr # 6413JCM004
Zoro # G911900199
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6413JCM004
- Zoro # G911900199
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. Its freckled gray/purple/gray color scheme adds a touch of vibrancy and modernity to any environment, making it visually appealing for both children and adults. The spacious rectangular shape of this table provides ample workspace for various activities, such as arts and crafts, group projects, or even as a study area. Its generous dimensions allow multiple users to comfortably gather around and engage in collaborative tasks. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. With its mobile design, this activity table offers the convenience of easy storage and transport. Whether you need to create a temporary workspace or simply rearrange your room layout, this table can be effortlessly moved to accommodate your needs. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile feature and freckled gray/purple/gray color scheme, is a versatile and durable piece of furniture that combines functionality, style, and convenience. It is an excellent addition to any educational or recreational space, providing a comfortable and engaging environment for various activities. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- Jonti-Craft Activity & Classroom Tables