Shop All Activity & Classroom Tables
Jonti-Craft
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Freckled Gray/Orange/Gray
Mfr # 6473JCE114
Zoro # G911899769
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6473JCE114
- Zoro # G911899769
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education settings, allowing young children to comfortably sit and engage in activities. The table's height is perfectly suited for children aged 2 to 5 years, promoting proper posture and reducing strain on their backs. The eye-catching color combination of freckled gray, orange, and gray adds a vibrant touch to any space, stimulating creativity and imagination. The bright orange accents provide a playful and inviting atmosphere, encouraging children to actively participate in their learning experiences. With its spacious surface area, this table provides ample space for multiple children to work together, fostering collaboration and teamwork. The rectangular shape allows for easy placement against walls or in corners, optimizing space utilization in classrooms or playrooms. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its E-height and freckled gray/orange/gray color scheme, is a durable, versatile, and visually appealing addition to any educational environment. It offers a comfortable and engaging space for young learners to explore, create, and learn together. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Mosholu Nightstand, White and Nut Brown (302AMC227)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-002-2-SQR-TBL-BLUE-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- BASICWISE 23 X 12 X 8 (QI003253P)
- FLASH FURNITURE Trapezoid Activity Table, 22.5 X 45 X 25.5, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2448-TRAP-GY-H-P-CAS-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- Jonti-Craft Office & School Tables