Shop All Activity & Classroom Tables
Jonti-Craft
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Maple/Black/Black
Mfr # 6473JCA011
Zoro # G811900312
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6473JCA011
- Zoro # G811900312
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality maple laminate, which not only adds a touch of elegance but also ensures easy maintenance and longevity. The black edge banding adds an extra layer of protection against bumps and scratches, ensuring the table remains in pristine condition for years to come. The Berries Rectangle Activity Table features a spacious surface area, providing ample room for various activities such as arts and crafts, group projects, or even as a study desk. Its rectangular shape allows for easy placement against walls or in the center of a room, maximizing space utilization. The table's sleek black powder-coated legs not only provide stability but also add a modern touch to any setting. The adjustable height feature allows for customization, accommodating children of different ages and sizes, ensuring optimal comfort and posture. Ideal for classrooms, playrooms, libraries, or even at home, the Berries Rectangle Activity Table promotes collaboration, creativity, and productivity. Its versatile design and durable construction make it a reliable and long-lasting investment for any educational or recreational space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- FLASH FURNITURE Bright Beginnings 47" Commercial Grade Wooden Trapezoid Adjustable Height Classroom Activity Table - Metal Legs Adjust From 15"H - 23"H, Beech (MK-ME088027-GG)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-0023-2-SQR-TBL-RED-R-GG)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- Jonti-Craft Office & School Tables