Shop All Activity & Classroom Tables
Jonti-Craft
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6403JCA114
Zoro # G911899714
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6403JCA114
- Zoro # G911899714
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also makes it resistant to scratches, stains, and spills, making it ideal for busy environments. The vibrant orange and gray accents on the edges of the table add a pop of color, creating an engaging and visually appealing environment for children. The rectangular shape offers ample space for multiple children to work, play, or engage in group activities, promoting collaboration and social interaction. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring a comfortable and ergonomic experience for every child. The legs also feature nylon swivel glides that provide stability and protect the floor from scratches. Whether it's for arts and crafts, group projects, or learning activities, the Berries Rectangle Activity Table is a versatile and practical choice. It not only enhances the learning experience but also adds a touch of style to any space. With its exceptional quality and design, this table is a valuable investment for any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Shower Caddy Small Chrome (SS-SC-25-CH-3L)
- BAXTON STUDIO Serge Silver Metal 2-Door Accent Storage Cabinet (160-10242)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.125", Laminate Top, Red (XU-A3060-REC-RED-T-P-GG)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- Jonti-Craft Activity & Classroom Tables