Shop All Activity & Classroom Tables
Jonti-Craft
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Black/Black
Mfr # 6478JCA180
Zoro # G911899912
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6478JCA180
- Zoro # G911899912
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Rectangle Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its dimensions of 24 inches by 36 inches, this table provides ample space for children to engage in various activities, from arts and crafts to group projects. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of elegance but also ensures easy cleaning and maintenance. The black edge banding provides an extra layer of protection against bumps and scratches, ensuring the table's longevity. The A-height design is specifically tailored for younger children, allowing them to comfortably sit and work at the table. The black powder-coated legs not only provide stability but also add a sleek and modern touch to the overall design. This activity table is not only functional but also promotes a collaborative and interactive learning environment. Its spacious surface encourages group work and fosters social interaction among children. Whether it's a group project or a creative art session, this table provides the perfect platform for children to explore their imagination and develop their cognitive and motor skills. Overall, the Berries Rectangle Activity Table in the A-height is a durable, stylish, and versatile piece of furniture that enhances any learning or play space. Its quality craftsmanship, ample surface area, and child-friendly design make it an ideal choice for classrooms, daycare centers, and playrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- REGISTRY Alarm Clock Radio, (R-1415BT)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Yellow (XU-A3048-REC-YEL-T-P-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- Jonti-Craft Activity & Classroom Tables