Jonti-Craft

Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Navy/Gray


product price: $434.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The freckled gray tabletop, complemented by navy and gray accents, adds a touch of sophistication to any environment. The high-pressure laminate surface is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for busy classrooms or playrooms. The octagon shape of this table promotes collaboration and interaction among children, allowing them to engage in group activities, discussions, and projects. With ample space, this table can comfortably accommodate up to eight children, providing them with enough room to work, play, or create. Equipped with adjustable legs, this table can be easily customized to suit the height requirements of different children, ensuring optimal comfort and posture. The legs also feature nylon glides that protect the floor from scratches and provide stability during use. Whether it's for group work, arts and crafts, or simply a place to gather and socialize, the Berries Octagon Activity Table is a versatile and practical choice. With its durable construction, attractive design, and functional features, this table is sure to enhance any learning or play environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.