Shop All Activity & Classroom Tables
Jonti-Craft
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6428JCE131
Zoro # G911900274
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6428JCE131
- Zoro # G911900274
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The tabletop is made from high-quality materials, boasting a freckled gray finish that adds a touch of elegance to any environment. The coastal blue and gray accents on the edges of the table further enhance its visual appeal, making it a stylish addition to any space. The octagon shape of this table offers ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table provides a spacious and organized area for children to work and play together. Additionally, the Berries Octagon Activity Table is designed with functionality in mind. It features adjustable legs that can be easily modified to accommodate children of different heights, ensuring a comfortable and ergonomic working position for every child. The table's height can be effortlessly adjusted to match the needs of the users, promoting proper posture and reducing strain on their bodies. Overall, the Berries Octagon Activity Table is a versatile, durable, and visually appealing piece of furniture that is perfect for any classroom or play area. With its spacious design, adjustable height, and stylish finish, this table is sure to enhance any learning or play environment while providing children with a comfortable and functional workspace. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- LORELL Lorell Carpet Chair Mat (LLR69703)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- BASICWISE 23 X 12 X 8 (QI003253G)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3060-TRAP-OAK-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- Jonti-Craft Activity & Classroom Tables