Shop All Activity & Classroom Tables
Jonti-Craft
Berries Octagon Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Blue/Gray
Mfr # 6428JCE003
Zoro # G911900540
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6428JCE003
- Zoro # G911900540
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate early learners, making it perfect for preschools, kindergartens, and daycare centers. Crafted with utmost precision, this activity table features a sturdy construction that ensures durability and longevity. The tabletop is made from high-quality laminate, which is not only resistant to scratches and stains but also easy to clean, making maintenance a breeze. The freckled gray/blue/gray color combination adds a touch of vibrancy to any space, creating an inviting and engaging environment for children. The octagon shape of the table provides ample space for multiple children to comfortably engage in various activities, such as arts and crafts, puzzles, board games, and group projects. The large surface area encourages collaborative play and fosters social interaction among young learners. Equipped with adjustable legs, this table can be easily customized to suit the height requirements of different age groups. The legs are made from sturdy steel and feature a powder-coated finish, ensuring stability and preventing wobbling during playtime. With its versatile design and durable construction, the Berries Octagon Activity Table is a valuable addition to any educational or recreational setting. It promotes creativity, encourages teamwork, and provides a safe and comfortable space for children to learn and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 7/8 in (6J598)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 25.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-P-GG)
- VIRCO 30 in. X 72 in. X 17-25 in., Grey Nebula Top / Black Edge (483072LO)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- Jonti-Craft Activity & Classroom Tables