Shop All Activity & Classroom Tables
Jonti-Craft
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Maple/Black/Black
Mfr # 6428JCA011
Zoro # G911900717
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6428JCA011
- Zoro # G911900717
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Octagon Activity Table in a 48-inch by 48-inch size, with an A-height, is a versatile and functional addition to any classroom or play area. Crafted with utmost precision, this table is designed to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, with a durable maple laminate tabletop that is resistant to scratches and stains, ensuring its longevity even with regular use. The black edge banding adds an attractive contrast and provides extra protection against everyday wear and tear. The black powder-coated upper legs and chrome lower legs not only enhance the table's aesthetic appeal but also offer exceptional stability and support. With its octagon shape, this activity table allows for easy collaboration and interaction among children. It provides ample space for group activities, such as arts and crafts, puzzles, board games, and more. The A-height design is specifically tailored for younger children, ensuring they can comfortably sit and engage in various activities without straining their posture. The Berries Octagon Activity Table is not only functional but also highly practical. It is easy to clean and maintain, making it ideal for busy classrooms or play areas. The table's versatile design allows it to seamlessly blend into any educational or recreational setting, providing a vibrant and inviting space for children to learn, play, and explore. Overall, the Berries Octagon Activity Table in a 48-inch by 48-inch size, with an A-height, is a durable, stylish, and versatile piece of furniture that promotes collaboration, creativity, and active learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.37", Laminate Top, Grey (XU-A3072-REC-GY-T-P-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-A-GG)
- Jonti-Craft Office & School Tables