Shop All Activity & Classroom Tables
Jonti-Craft
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Orange/Gray
Mfr # 6428JCA114
Zoro # G911900977
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6428JCA114
- Zoro # G911900977
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and engaging addition to any classroom or play area. Designed with children in mind, this table is perfect for group activities, arts and crafts, or even snack time. Crafted with durability and functionality in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate top not only adds a touch of style but also provides a smooth and easy-to-clean surface. The vibrant orange and gray accents on the edges of the table add a pop of color, making it visually appealing to children. The octagon shape of the table allows for easy interaction and collaboration among children, promoting social skills and teamwork. With ample space, up to eight children can comfortably gather around the table, fostering a sense of inclusivity and cooperation. The A-height of this table is specifically designed for younger children, ensuring that they can comfortably sit and engage in activities without any discomfort. The table's height is perfectly suited for preschoolers and kindergarteners, allowing them to fully immerse themselves in their tasks. Whether it's for group projects, art sessions, or simply a place to gather and learn, the Berries Octagon Activity Table is a versatile and practical choice. Its durable construction, vibrant design, and child-friendly features make it an excellent addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- VIRCO 72 in. X 48 in. X 24-32 in., Grey Nebula Top / Black Edge (50KID72ADJ)
- FLASH FURNITURE Rectangle Table Set, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-0013-2-RECT-TBL-RED-E-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- FLASH FURNITURE Square Folding Table, 24" X 24" X 20.25", Vinyl Top, Blue (JB-9-KID-GG)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- Jonti-Craft Activity & Classroom Tables