Jonti-Craft

Berries Octagon Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Coastal Blue/Gray


product price: $434.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfect for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray, coastal blue, and gray color combination adds a touch of vibrancy and modernity to any space, making it visually appealing for both children and adults. The octagon shape of the table offers ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table provides a spacious and organized surface for children to work and play together. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, ensuring that the table maintains its pristine appearance even after rigorous use. The edges are rounded for added safety, minimizing the risk of accidents or injuries. Equipped with adjustable legs, this table can accommodate children of different heights, allowing for a customized and comfortable experience. The sturdy steel legs provide stability and support, ensuring that the table remains steady during active play. Overall, the Berries Octagon Activity Table is a versatile and durable piece of furniture that promotes collaboration, creativity, and learning. With its attractive design and practical features, this table is an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.