Jonti-Craft

Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Maple/Black/Black


product price: $716.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative projects, group work, or individual activities. Crafted with a durable maple laminate tabletop, this activity table provides a smooth and spacious surface for various tasks. The kidney-shaped design adds a touch of uniqueness and creativity to the classroom, encouraging students to think outside the box and engage in innovative learning experiences. The black edge banding not only enhances the table's aesthetics but also protects it from everyday wear and tear, ensuring long-lasting durability. The Berries Kidney Activity Table is not only visually appealing but also highly functional. Its generous dimensions provide ample space for multiple students to work comfortably, promoting interaction and cooperation. Whether it's for arts and crafts, science experiments, or group discussions, this table offers a versatile platform for a wide range of educational activities. Furthermore, the mobile feature of this table allows for easy reconfiguration of the classroom layout to accommodate different teaching styles or activities. Teachers can effortlessly create collaborative workstations or clear up space for physical activities, adapting the learning environment to suit the needs of the students. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its mobile design and durable construction, is a practical and stylish addition to any educational setting. It provides a versatile workspace that encourages creativity, collaboration, and active learning, making it an excellent investment for schools, daycare centers, or any environment where children's education and development are a priority. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.