Shop All Activity & Classroom Tables
Jonti-Craft
Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6445JCM007
Zoro # G911900069
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6445JCM007
- Zoro # G911900069
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, ensuring flexibility and adaptability to various teaching styles and activities. Crafted with utmost attention to detail, this activity table features a horseshoe-shaped design that encourages collaboration and interaction among students. The unique shape allows for a more inclusive learning experience, as it facilitates face-to-face communication and fosters a sense of community within the classroom. The table's surface is made from high-quality, durable materials that can withstand the rigors of daily use. Its freckled gray/yellow/gray color scheme adds a vibrant touch to any space, creating an inviting and stimulating atmosphere for young learners. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, ensuring long-lasting durability. With ample space for multiple students to work comfortably, this activity table provides an ideal setting for group projects, discussions, and hands-on learning activities. Whether used for arts and crafts, group work, or as a collaborative workspace, the Berries Horseshoe Activity Table offers a versatile solution that promotes engagement and active participation. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its mobile design and attractive freckled gray/yellow/gray color scheme, is a practical and visually appealing addition to any educational setting. It combines functionality, durability, and aesthetic appeal to create an environment that encourages creativity, collaboration, and active learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- HON Bookcase, Metl, 29x34.5, Bk (S30ABCP)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-0043-2-MOON-TBL-GREEN-E-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- LORELL Rectangle Lorell Classroom Rectangular Activity Tabletop, 49 X 26 X 1.75, Laminate Top, Grey (LLR99917)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- VIRCO 48 in. X 72 in. X 22-30 in., Grey Nebula Top / Black Edge (48KID72)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- Jonti-Craft Activity & Classroom Tables