Jonti-Craft

Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Freckled Gray/Blue/Gray


product price: $639.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, ensuring a comfortable and ergonomic workspace for their various activities. The table's horseshoe shape promotes collaborative learning and interaction among students, making it an ideal choice for group projects, discussions, or group activities. Its spacious surface area allows multiple students to work together simultaneously, fostering teamwork and cooperation. Crafted with utmost attention to detail, the table features a sturdy construction that can withstand the rigors of daily use. The freckled gray/blue/gray color scheme adds a touch of vibrancy to any space, creating an inviting and engaging atmosphere for young learners. Equipped with adjustable legs, the table can be easily customized to suit the height requirements of different students, ensuring optimal comfort and posture during study sessions. The legs also feature nylon glides, which not only protect the floor from scratches but also allow for smooth movement and easy rearrangement of the table. Furthermore, the Berries Horseshoe Activity Table is designed to be durable and easy to clean, making it a practical choice for busy classrooms. Its laminate tabletop resists stains and spills, while the edges are reinforced with a protective banding to prevent chipping or damage. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its E-height and freckled gray/blue/gray color scheme, is a versatile, durable, and aesthetically pleasing addition to any educational setting. It provides an ideal space for collaborative learning, promoting engagement, creativity, and teamwork among young students. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.