Shop All Activity & Classroom Tables
Jonti-Craft
Berries Four Leaf Activity Table, Mobile, Freckled Gray/Orange/Gray
Mfr # 6453JCM114
Zoro # G911899899
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 6453JCM114
- Zoro # G911899899
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Four Leaf Activity Table in a captivating Freckled Gray/Orange/Gray color combination is a versatile and engaging addition to any learning environment. This mobile table is designed to provide a dynamic and interactive space for children to explore, create, and learn. Crafted with utmost attention to detail, this activity table features a sturdy and durable construction, ensuring long-lasting use in busy classrooms or playrooms. The freckled gray laminate tabletop not only adds a touch of elegance but also provides a smooth and easy-to-clean surface, making maintenance a breeze. The vibrant orange and gray accents on the edges and legs of the table add a pop of color, creating an inviting and stimulating atmosphere for young minds. The four-leaf shape of the table allows for multiple children to gather around and collaborate on projects, fostering teamwork and social interaction. Equipped with four locking casters, this mobile table can be effortlessly moved and rearranged to accommodate various activities and learning styles. Whether it's used for arts and crafts, group discussions, or individual work, this table offers the flexibility to adapt to different teaching methods and curriculum needs. With its thoughtful design and exceptional functionality, the Berries Four Leaf Activity Table in Freckled Gray/Orange/Gray is an ideal choice for educators, parents, and caregivers who prioritize creating an engaging and inclusive learning environment for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- GIFT MARK Gift Mark T3072GY Mid-Century Modern Round Kids Table with Gray Two Chairs - 12.5 x 12.5 x 22.5 in. (T3072GY)
- FLASH FURNITURE Half Round 30 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A60-HCIRC-GY-T-A-CAS-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Red (YU-YCX-002-2-SQR-TBL-RED-GG)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- FLASH FURNITURE Trapezoid Activity Table, 22.5 X 45 X 25.5, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2448-TRAP-GY-H-P-CAS-GG)
- Jonti-Craft Office & School Tables