Shop All Activity & Classroom Tables
Jonti-Craft
Berries Four Leaf Activity Table, A-height, Maple/Black/Black
Mfr # 6453JCA011
Zoro # G911900038
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 6453JCA011
- Zoro # G911900038
- Country of Origin United States
- Category Activity & Classroom Tables
Description
The Berries Four Leaf Activity Table in A-height, featuring a stunning Maple/Black/Black color combination, is a versatile and stylish addition to any learning environment. This table is specifically designed to cater to the needs of young learners, providing them with a comfortable and engaging space to explore, create, and collaborate. Crafted with utmost precision and attention to detail, this activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making it ideal for busy classrooms or playrooms. The sleek black edge banding adds a touch of sophistication while protecting the table from everyday wear and tear. The A-height design of this table is perfectly suited for children aged 4 to 14, allowing them to comfortably sit and work on various activities. The four-leaf shape provides ample space for multiple children to gather around and engage in group projects or discussions. It encourages teamwork, communication, and social interaction, fostering a sense of community and cooperation among young learners. With its adjustable height feature, this table can be easily customized to accommodate children of different sizes and needs. Whether used for arts and crafts, group work, or as a study area, the Berries Four Leaf Activity Table offers a versatile platform that adapts to the ever-changing requirements of a dynamic learning environment. In addition to its functional attributes, this table also adds a touch of elegance to any space. The combination of the warm Maple tabletop and the sleek black legs creates a visually appealing contrast that complements various interior styles and color schemes. Overall, the Berries Four Leaf Activity Table in A-height, Maple/Black/Black, is a perfect blend of functionality, durability, and aesthetics. It provides a conducive environment for young learners to explore their creativity, collaborate with their peers, and develop essential skills that will benefit them throughout their educational journey. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- FLASH FURNITURE Rectangle Table Set, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-0013-2-RECT-TBL-RED-E-GG)
- BASICWISE 23 X 12 X 8 (QI003253P)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- Jonti-Craft Activity & Classroom Tables