Shop All Toys & Games
Jonti-Craft
BB 2411SA Culinary 96'' x 15'' x 40'' 4-Piece School Age Kitchen Set.
Mfr # 5312411SA
Zoro # G811789498
Free Shipping & Returns
$2,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 5312411SA
- Zoro # G811789498
- Country of Origin China
- Category Toys & Games
Description
The POLYWOOD Lakeside 7-piece Black dining set with Nautical table is a sophisticated yet casual addition to any outdoor entertaining space. This set comes with four Lakeside dining side chairs two Lakeside dining arm chairs and one Nautical table for a complementary aesthetic. Designed for your comfort the table has rounded edges and plenty of legroom and the cottage-living inspired chairs feature arched backs for enhanced comfort. The pieces in this set are made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the attractive Black coloring of this set UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The pieces in this set are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. For added versatility the table features a 1 5/8'' center hole that accommodates an umbrella sold separately when customers need shade as well as a hole cover for locations where umbrellas aren't needed. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Nautical dining table- 2 Lakeside dining arm chairs- 4 Lakeside dining side chairsTable Dimensions:Width: 71 1/2''Depth: 36 3/4''Height: 29''Arm Chair Dimensions:Width: 24 13/16''Depth: 22 11/16''Height: 34 1/4''Arm Chair Seat Dimensions:Width: 19 3/4''Depth: 16 1/4''Height: 17 1/16''Side Chair Dimensions:Width: 18 1/16''Depth: 21 3/8''Height: 34 1/4''Side Chair Seat Dimensions:Width:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- ADVANTUS Clamp, Grip A Clip, PK10 (91172)
- XEROX XEROX PHASER COMP 6510/WC 6515 YELLOW (106R03474)
- LEARNING RESOURCES Playground Engineering And Design Building Set (2842)
- CHILDCRAFT Play Sink, 24 x 13-3/8 x 27-3/4 Inches (28894)
- LEARNING RESOURCES Jr. Getting Ready For School Set, 160 Pcs, 81/ST, Multi PK (EII6106)
- NEWRAY TOYS 1 32 Kenworth W900 Cab 12PK (SS52931)
- THE PUPPET CO Story Telling Puppets, Boy, Light Skin Tone (001904)
- FIRST GEAR Komatsu HB365LC-3 Hybrid Excavator 1 by 50 Diecast Model (50-3412)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- Jonti-Craft Toys & Games