Shop All Classroom Furniture
Jonti-Craft
Baltic Birch 6965JC 19 1/2'' x 12'' x 3 1/2'' Science Lab Cart
Mfr # 5316965
Zoro # G911673888
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 5316965
- Zoro # G911673888
- Country of Origin China
- Category Classroom Furniture
Description
This Jonti-Craft Baltic Birch 6965JC 19 1/2'' x 12'' x 3 1/2'' science lab cart is perfect for transporting science labs around your classroom. This cart is designed for use with compatible Jonti-Craft Baltic Birch science labs sold separately. Up to five labs can stack conveniently upon this cart and casters allow for easy mobility.This product is built with a wide range of features for safety and durability. The KYDZSafe design's rounded edges allow for play without worrying about sharp corners. It is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. Built to withstand the wear and tear of everyday use this item boasts a KYDZStrong construction that extends product life by 50%. Additionally the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 19 1/2''Depth: 12''Height: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Computer Desk To , Slide-out keyboard/mouse shelf with metal runners and safety stops (433952)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- CHILDCRAFT Single-Sided Mobile Book Center, 47-3/4 x 14-1/2 x 25-3/4 Inches (562420)
- CHILDCRAFT Single-Sided Junior Writing Center, 36-1/4 x 29-1/2 x 32-1/4 Inches (1301526)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- Jonti-Craft Classroom Furniture