Shop All Classroom Furniture
Jonti-Craft
Baltic Birch 5231JC 36'' x 15'' x 29 1/2'' Mobile Wood Classroom Straight Shelf
Mfr # 5315231
Zoro # G111634825
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 5315231
- Zoro # G111634825
- Country of Origin China
- Category Classroom Furniture
Description
Use this Jonti-Craft Baltic Birch 5231JC 36'' x 15'' x 29 1/2'' 2-shelf mobile wood classroom straight shelf to customize storage in your classroom. This compact shelf provides plenty of room for storing books toys or mementos. It features 2 fixed shelves to help minimize clutter on the floor. Offering superior triangular strength the MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your unit without breaking a sweat.Boasting a Jonti-Craft KYDZStrong design this unit is made from 11-ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features a KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 36''Depth: 15''Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- CELEBRATIONS 22 in. D Wreath (B-22196B)
- KASON Double Knuckle Hinge, Right Handed (11241000004)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- SCHOOL SMART School Smart 12.25 L x 5.25 D x 7.87 W in. Storage Tray; Clear (279061)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- SEAT SACK Seat Sack, Small, 12 inch, Chair Pocket, Red, PK2 (10112)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- FLASH FURNITURE Bright Beginnings Commercial Grade Space Saving 3 Shelf Wooden Mobile Classroom Storage Cart with Locking Caster Wheels, Kid Friendly Design, Natural (MK-KE24107-GG)
- Jonti-Craft Classroom Furniture