Shop All Gear Lockers
Jonti-Craft
Baltic Birch 4688JC 48 1/2'' x 15'' x 24'' Single Stack Stackable Locking Lockers
Mfr # 5314688
Zoro # G611638101
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 5314688
- Zoro # G611638101
- Country of Origin China
- Category Gear Lockers
Description
Keep your daycare center classroom or Jonti-Craft Baltic Birch 4688JC 48 1/2'' x 15'' x 24'' single stack stackable locking lockers! Measuring 48 1/2'' x 15'' x 24'' this unit's 4 sections allow students to store items like backpacks lunchboxes or shoes. The horizontal configuration of this locker allows you to stack others on top of it to create a more efficient storage option for rooms that lack available closet space. Wall fasteners are also recommended and included to ensure your lockers will stay safely in place.This locker features a KYDZStrong dowel-pin and 11 ply 5/8'' Baltic birch construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe. Its KYDZTuff finish UV acrylic coating provides powerful resistance to daily wear and tear and resists yellowing over time. This gives it a reliable construction and understated style that blends perfectly with almost any decor. Plus its sturdy KYDZHinges and locking hasp also allow the unit to be opened a full 270 degrees and securely closed after use.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48 1/2''Depth: 15''Height: 24''Section Dimensions:Width: 10 1/2''Depth: 12 1/2''Height: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 12"D x 12"H (BKTM02X12X12HACRS)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-201YL)
- 80/20 T-Slot Cover, For 10S (2113)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 72"Wx24"Dx72"H, Gray, Unassembled (184096)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/24)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- Jonti-Craft Gear Lockers