Jonti-Craft

Baltic Birch 4679JC 18'' x 18'' x 50'' Dress-Up Locker


product price: $818.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your daycare center classroom or Head Start facility clean safe and well-organized with this Jonti-Craft Baltic Birch 4679JC 18'' x 18'' x 50'' dress-up locker! This locker is perfect for organizing and storing children's dress-up materials. Its interior includes four double hooks to hold jackets and costumes. It also features top and bottom shelves to store additional shoes hats and accessories. This locker also includes a vertical acrylic side mirror so that kids can be sure they're ready to entertain. Its vertical configuration saves valuable floor space as the unit serves as an efficient storage option for rooms that lack available closet space.This locker features a KYDZStrong dowel-pin and 11 ply 5/8'' Baltic birch wood construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe. Its KYDZTuff finish UV acrylic coating provides powerful resistance to daily wear and tear and resists yellowing over time. This gives it a reliable construction and understated style that blends perfectly with almost any decor. Plus it is free of visible screws and joinery further increasing its visual appearance and overall safety.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 18''Depth: 18''Height: 50''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.