Shop All Gear Lockers
Jonti-Craft
Baltic Birch 3944JC 57.5 x 15'' x 48'' 18-Section Wood Storage Locker
Mfr # 5313944
Zoro # G211638105
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 5313944
- Zoro # G211638105
- Country of Origin China
- Category Gear Lockers
Description
Keep your daycare center classroom or Head Start facility clean safe and well-organized with this Jonti-Craft Baltic Birch 3944JC 57 1/2'' x 15'' x 48'' 18-section wood storage locker! Measuring 57 1/2'' x 15'' x 48'' this unit's 18 sections allow students to store items like backpacks lunchboxes clothes toys and other scholastic materials. The vertical configuration of this locker saves valuable floor space as the unit serves as an efficient storage option for rooms that lack available closet space. Plus it is free of visible screws and joinery further increasing its visual appearance and overall safety.This locker features a KYDZStrong 11 ply 5/8'' Baltic birch wood construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe. Its KYDZTuff finish UV acrylic coating provides powerful resistance to daily wear and tear and resists yellowing over time. This gives it a reliable construction and understated style that blends perfectly with almost any decor.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 57 1/2''Depth: 15''Height: 48''Section Dimensions:Width: 9''Depth: 13''Height: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 7 1/2 in W, 7 1/2 in H, 6 PK (DUS242)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 48"W x 24"D x 1-1/4"Thick (LBS 24X48 (ADA))
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- Jonti-Craft Gear Lockers