Jonti-Craft

Baltic Birch 3517JC 36'' x 13 1/2'' x 27.5 Wood Flushback Wide Pick-a-Book Stand


product price: $566.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize your children's reading area with the help of this Jonti-Craft Baltic Birch 3517JC 36'' x 13 1/2'' x 27 1/2'' wood flushback wide pick-a-book stand. Unlike traditional straight shelving this stylish stand puts books on display in full view allowing children to peruse titles and pictures without needing to remove the books. The wood construction and natural finish are sure to add a dynamic touch to make your book selection area feel more authentic. This wide unit features 5 graduated shelves each approximately 1'' deep that allow you to display a ton of books! The unit is designed to be placed flush against a wall. The Write-n-Wipe whiteboard partitions can be used to label shelves and eliminate any concern for making a mess with markers!Boasting a Jonti-Craft KYDZStrong design this unit is made from 11-ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features a KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 36''Depth: 13 1/2''Height: 27 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.