Jonti-Craft

Baltic Birch 2450JC 29 1/2'' x 18'' x 50 1/2'' Market Stand


product price: $922.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Inspire hours of imaginative play and fun with this Jonti-Craft Baltic Birch 2450JC 29 1/2'' x 18'' x 50 1/2'' market stand. Playing pretend is critical for children to express their creativity learn various life lessons and enjoy themselves and this market stand will allow them the opportunity to do it all! With a colorful canopy cubbies and other interactive features young children will love pretending to run their own little farmer's market with this stand that fits into any play area. This setup will help children to learn more about social norms and allow them to exercise different parts of their mind. They can write daily specials and prices on the Write-n-Wipe panels located on the front of the stand. The cubbies designed to tilt upward just like the genuine article are great for displaying and organizing their fruits and veggies real or fake.This product is built with a wide range of features for safety and durability. The KYDZSafe design's rounded edges allow for play without worrying about sharp corners. It is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. Built to withstand the wear and tear of everyday use this item boasts a KYDZStrong construction that extends product life by 50%. Additionally the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 29 1/2''Depth: 18''Height: 50 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.