Jonti-Craft

Baltic Birch 2440JC Gourmet 20'' x 15'' x 28 1/2'' Toddler Kitchen Refrigerator


product price: $612.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introduce fun and creativity to children with this Jonti-Craft Baltic Birch 2440JC 20'' x 15'' x 28 1/2'' toddler kitchen refrigerator. Featuring realistic fixtures and a uniquely contemporary design this refrigerator is full of delightful character that will fit in perfectly with any toddler's play area. It features an cabinet with three shelves for plenty of storage. Magnetic latches on the doors ensure they stay closed. This pretend play not only helps young children with social language and emotional development but also helps keep them active and out of mischief.This product is built with a wide range of features for safety and durability. This piece boasts a KYDZStrong dowel-pin solid hardwood construction that extends product life by 50 percent. The KYDZSafe design's rounded edges allow for use without worrying about sharp corners. Additionally the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. Plus its sturdy KYDZHinges protect little fingers from getting hurt while allowing the doors to be opened a full 270 degrees so they lay flat against the unit.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 20''Depth: 15''Height: 28 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.