Shop All Toys & Games
Jonti-Craft
Baltic Birch 2411JC Culinary Creations 80'' x 15'' x 35'' 4-Piece Play Kitchen Set
Mfr # 5312411
Zoro # G911789466
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 5312411
- Zoro # G911789466
- Country of Origin China
- Category Toys & Games
Description
The POLYWOOD vineyard Mahogany / Spiced Burlap 6-piece deep seating patio set with rocking chair and sofa is a sophisticated yet casual addition to any outdoor entertaining space. This set comes with two Newport end tables one Newport coffee table a deep seating rocking chair a settee and a sofa from the Vineyard collection for a complementary aesthetic providing guests with a comfortable spot to relax and enjoy cocktails small plates or even desserts. The pieces in this set are made from renowned POLYWOOD lumber slats that provide the look of painted wood but without any of the upkeep that is required of real wood. For incredible durability and equally low maintenance this HDPE lumber won't splinter crack chip peel or rot and you never have to worry about painting staining or waterproofing it.To protect the attractive Mahogany coloring of this set UV inhibitors and UV stabilizers run throughout the material so you can be confident that it won't fade over time. The table and chairs are supported by a sturdy frame and marine-grade quality hardware to offer a total package that is built to withstand any weather including hot sun snowy winters salt spray off the ocean and heavy winds. Plus the rocking chair settee and sofa each feature plush quick drying Spiced Burlap cushions for enhanced comfort and support. Resistant to stains and corrosive substances this set is incredibly simple to clean with just soap and water.Manufacturing low-maintenance recyclable lumber in Northern Indiana since 1990 POLYWOOD is celebrated for its durable comfortable furniture that is crafted with minimal environmental impact. The raw materials in POLYWOOD lumber are mostly derived from recycled materials that are cleaned to the highest purity level possible and are then compounded into a rigid board stock material that serves as the foundation for the company's dynamic outdoor furnishings. A company that eco-minded consumers can put their faith in POLYWOOD proudly recycles 99% of its factory waste back into manufacturing.Set Includes:- 1 Vineyard deep seating rocking chair- 1Vineyard deep seating patio settee- 1 Vineyard deep seating sofa- 1 Newport coffee table- 2 Newport end tablesCoffee Table Dimensions:Width: 42''Depth: 27 3/8''Height: 17''End Table Dimensions:Width: 22 1/4''Depth: 22 1/4''Height: 17''Rocking Chair Dimensions:Width: 28 1/2''Depth: 37''Height: 29 1/4''Settee Dimensions:Width: 51 1/2''Depth: 33 1/4''Height: 31 1/2''Sofa Dimensions:Width: 74''Depth: 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Ultra High Yield Black Toner Cartridge 25K (56F1U00)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- LEARNING RESOURCES Jumbo Dinosaur Floor Puzzle Triceratops (2857)
- CRAZY AARONS PUTTY WORLD Crazy Aaron's Liquid Glass Thinking Putty Silicone Clear (LG020)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- WHITNEY BROS Quarter School Set (WB0372)
- SUNNYWOOD Sunnywood 3517 Traveling Triple Track Cribbage With Carrying Case (3517)
- TAMIYA 6 mm Masking Tape Refill (TAM87033)
- WOODLAND SCENICS HO Scale Camper Shell Model Truck (WOO5364)
- Jonti-Craft Toys & Games