Shop All Classroom Furniture
Jonti-Craft
Baltic Birch 1054JC iRise 12'' Deluxe Storage Step - 61.5'' x 21'' x 31.5''
Mfr # 5311054
Zoro # G911673970
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 5311054
- Zoro # G911673970
- Country of Origin China
- Category Classroom Furniture
Description
Help your students reach their highest potential with this Jonti-Craft Baltic Birch 1054JC iRise 12'' deluxe storage step! This step is perfect for any learning center daycare or classroom. It sits 12'' high and it can be placed under white boards and chalk boards to help children reach them with ease. This step has side panels that serve as a handrail during use. These give kids something to hold onto as they step up and participate in class ensuring ultimate safety. The step features an attractive tan carpeted top for additional traction and to help reduce noise levels in your learning space. This step also doubles as a storage space for classroom supplies. Indents make it easy to raise the carpeted top and conveniently store classroom necessities.This product is built with a wide range of features for safety and durability. The KYDZSafe design's rounded edges allow for play without worrying about sharp corners. It is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. Built to withstand the wear and tear of everyday use this item boasts a KYDZStrong construction that extends product life by 50%. Additionally the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is as tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 61 1/2''Depth: 21''Height: 31 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS Lorell® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W (LLR82834)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- CHILDCRAFT Single-Sided Mobile Book Center, 47-3/4 x 14-1/2 x 25-3/4 Inches (562420)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- LUXOR Modular Teacher Desk (DTTB002)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- Jonti-Craft Office & School Tables