Shop All Gear Lockers
Jonti-Craft
Baltic Birch 0809JC 10-Cubbie Wall Mount Coat Locker with Storage and Colored Trays
Mfr # 5310809
Zoro # G711638094
product price: $1,581.99
/ea
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 5310809
- Zoro # G711638094
- Country of Origin China
- Category Gear Lockers
Description
Provide young students with a place to hang their things with this Jonti-Craft Baltic Birch 0809JC 10-cubbie wall mount coat locker! Great for daycares classrooms or Head Start facilities this coat locker provides an essential service without sacrificing style. By adding its double hook design to your area you will have more area to hold your items and save valuable floor space. Its 10 cubbies hold the included colored trays to hold extra items that do not need to be hung up. The cubbies are double-stacked spaces above each hook and there are enough for ten children to store their belongings. Plus above that is extra overhead space behind sliding doors for even more storage. The sliding doors have Write-n-Wipe surfaces for excellent functionality.The hooks feature rounded pegs that are gentle enough to hold delicate garments hats coats and backpacks without worry. Each hook is a double hook that creates added storage capacity in limited space. Boasting a KYDZStrong design this locker is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. It also comes with KYDZSafe rounded edges in order to enable safe play and handling. Its KYDZTuff UV acrylic coating provides powerful resistance to daily wear and tear and resists yellowing so you can be sure it will last.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48''Depth: 15 1/2''Height: 37 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Lower Shelf, 72in W x 12in D x 1-1/4in H (HWB-LS-72ME)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Tan (USVP1288-4A-PT)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 74 in H (TFSTATOGR)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx48inH, Gray, Unassembled (184084)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- Jonti-Craft Gear Lockers