Shop All Classroom Furniture
Jonti-Craft
Baltic Birch 0725JC 48'' x 15'' x 35 1/2'' Super-Sized Combo Mobile Wood Storage Unit
Mfr # 5310725
Zoro # G911634384
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 5310725
- Zoro # G911634384
- Country of Origin China
- Category Classroom Furniture
Description
Maximize your classroom storage space with this Jonti-Craft Baltic Birch 07260JC 48'' x 15'' x 35 1/2'' super-sized combo mobile wood storage unit with clear trays. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! Featuring 15 compartments in various sizes this unit provides a place to store away a variety of books arts and crafts toys and other educational supplies. The bottom features 5 large compartments for multi-purpose storage while the top of the unit features 6 compartments that holds 6 13 1/2'' x 11'' clear nontoxic impact-resistant plastic paper trays and 4 cubbie spaces that holds 4 13 1/2'' x 8 5/8'' clear nontoxic impact-resistant plastic cubbie trays. You can utilize these removable trays to hold and organize supplies inside each cubbie or stack the trays to the side and use the unit on its own for visible storage. For added convenience the top 10 compartments feature partitions that are removable to create storage for bulkier items.Boasting a Jonti-Craft KYDZStrong design this storage unit is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products tha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B/W)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- REGENCY Regency Dott Plastic Stackable Stool- Navy Blue (1200NV)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Silver (WS33SI)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- Jonti-Craft Office & School Tables