Shop All Decorative Mirrors
Jonti-Craft
Baltic Birch 0617JC 24'' Square Acrylic Children's Wall Mirror
Mfr # 5310617
Zoro # G211673922
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 5310617
- Zoro # G211673922
- Country of Origin China
- Category Decorative Mirrors
Description
Support little ones as they develop self-awareness with this Jonti-Craft Baltic Birch 0617JC 24'' square acrylic children's wall mirror. Designed with children's safety in mind this mirror features an acrylic design while still reflecting a distortion-free image. Mirrors are known to help children develop self-awareness self-esteem and curiosity - perfect for any early learning environment including daycares classrooms and churches.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- IDESIGN Shower CurtainLiner, 72 in L, 72 in W, EVAVinyl, Clear (14551)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- CREWS Crews 135-KD117 Klondike Black Frame Silver Mirror Lens Sft Spec (135-KD117)
- WAYBORN Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror (MB208)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- Jonti-Craft Decorative Mirrors