Shop All Classroom Furniture
Jonti-Craft
Baltic Birch 0392JC18 48'' x 18'' x 29 1/2'' Low Mobile 5-Section Wood Storage Cabinet
Mfr # 531039218
Zoro # G911634759
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonti-Craft
- MFR # 531039218
- Zoro # G911634759
- Country of Origin China
- Category Classroom Furniture
Description
Keep early learning environments organized with this Jonti-Craft Baltic Birch 0392JC18 48'' x 18'' x 29 1/2'' low mobile 5-section wood storage cabinet. This unit features 5 ample compartments that store toys books and games right at a young child's height! Its generous 18'' depth accommodates larger items and provides extra storage for the busiest classrooms. This unit's 29 1/2'' height is designed specifically for young children's accessibility. Offering superior triangular strength its MAXBracket ball bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your cabinet without breaking a sweat. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities.Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. In addition its KYDZSafe kickplate protects fingers and toes from getting pinched as well as prevent toys and other cherished items from falling underneath the cabinet. This unit ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48''Depth: 18''Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Vintage Christmas Ii' Canvas Art, 35x47 (WAG13941-C3547GG)
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- CHILDCRAFT Tabletop Writing Supplies Center, 21-1/4 x 12 x 12-3/8 Inches (1491255)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- PACON Classroom Keepers® Mailbox, 15-Slot, Blue, 16.38H x 31.5W x 12.88D (001308)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- Jonti-Craft Classroom Furniture