Shop All Classroom Furniture
Jonti-Craft
Baltic Birch 0272JC 24'' x 10'' x 8 1/2'' Wood Book Holder Display
Mfr # 5310272
Zoro # G211634725
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonti-Craft
- MFR # 5310272
- Zoro # G211634725
- Country of Origin China
- Category Classroom Furniture
Description
Keep your classroom's favorite books close at hand with this Jonti-Craft Baltic Birch 0272JC 24'' x 10'' x 8 1/2'' wood book holder display! Your students' favorite titles are within reach with this conveniently sized book display. In addition it features rubber feet that prevents it from leaving scratches on surfaces. This display is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities.Boasting a Jonti-Craft KYDZStrong design this item is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world. It features KYDZStrong dowel-pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe - all edges are rounded to a minimum of a 1/2'' radius to help prevent injuries. Plus the environmentally friendly KYDZTuff UV acrylic coating is powerfully resistant to daily wear and tear. This kid-friendly finish is tough as the finish on bowling alley lanes resists yellowing over time and takes on cleaning products - including bleach and nail polish remover - with ease. A simple swipe removes permanent marker and other stubborn spots. This item ships fully assembled ready for immediate use in your space.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 24''Depth: 10''Height: 8 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- SAUDER Englewood Lateral File Spm , Top features strong and lightweight 1 in. panel construction (426908)
- LUXOR Endura 3 Shelf Black Presentation Cart with Cabinet 35 1/4"H (LP34CE-B)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- WEATHER GUARD (6)PACK RAT ACCESSORY DIVIDERS (300)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- Jonti-Craft Classroom Furniture