Jonti-Craft

9510JC 36'' x 24'' x 46'' 5-Comp Mobile Wood Supply Cabinet with E-Z Clean Top.


product price: $1,748.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Store art supplies or personal items in this Jonti-Craft Baltic Birch 9510JC 36'' x 24'' x 46'' 5-compartent mobile wood classroom supply cabinet! This cabinet is perfect for teachers to store the items needed in class on a daily basis. It features three adjustable shelves to hold large amounts of art supplies and two drawers that are perfect for holding paper or folders. Plus its heavy duty casters allow you to move the cabinet wherever it is needed. The casters are locking to ensure they stay in one place.This cabinet features a KYDZStrong dowel-pin and 11 ply 5/8'' Baltic birch construction which prevents weakening at joints and extends the product's lifetime by 50%. The KYDZSafe rounded edges make sure playtime and handling are safe. Its KYDZTuff finish UV acrylic coating provides powerful resistance to daily wear and tear and resists yellowing over time. This gives it a reliable construction and understated style that blends perfectly with almost any decor. Plus its sturdy KYDZHinges and locking hasp also allow the unit to be opened a full 270 degrees and securely closed after use.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 36''Depth: 24''Height: 46''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.