Shop All Storage Bins
Jonti-Craft
8021JC Black Cubbie Tray Lid
Mfr # 5318021
Zoro # G511572512
product price: $9.65
/ea
$9.65
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
- Brand Jonti-Craft
- MFR # 5318021
- Zoro # G511572512
- Country of Origin China
- Category Storage Bins
Description
Keep your classroom or childcare center organized with this Jonti-Craft 8021JC black cubbie tray lid. Designed for use with the matching color Jonti-Craft cubbie tray this lid provides a secure cover for the tray's contents - including toys books art supplies and other educational materials. Made of a nontoxic impact-resistant plastic it is safe for children while able to withstand the everyday wear and tear of early learning environments. As an added bonus its black color allows you to create a color-coded system so all items return to their proper place.Overall Dimensions:Length: 13 1/2''Width: 8 5/8''
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
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- ECONOCO Suit/Dress Hanger, Metal, 16", PK100 (SLC/16)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1)
- JONTI-CRAFT Cubby Storage Bin, Plastic, Purple, 3 PK (8014JC)
- JONTI-CRAFT Plastic, Clear, 3 PK (8010JC)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Yellow (QUS238YL)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Clear (30014SCLAR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Clear (30174SCLAR)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- Jonti-Craft Storage Bins